Shop All Nylon Pipe Fittings
Tefen
Hex Threaded Plug, 1/2" NPT
Mfr # 12022108003
Zoro # G1491627
product price: $0.91
/ea
Sold in multiples of 10 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Nylon
- Basic Pipe Fitting Material Plastic
- Specific Fitting Shape Hex Plug
- Basic Pipe Fitting Shape Plug
- Pipe Size - Pipe Fitting 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tefen
- MFR # 12022108003
- Zoro # G1491627
- Country of Origin Israel
- Category Nylon Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Nominal Pipe Size | 1/2 in |
Overall Length | 1 in |
Details
Pipe Fitting Material | Nylon |
Basic Pipe Fitting Material | Plastic |
Specific Fitting Shape | Hex Plug |
Basic Pipe Fitting Shape | Plug |
Fitting Connection Type | Male NPT |
Item | Hex Plug |
Material Grade | 66 |
Description
Hex Head Plug, 1/2 in Nominal Pipe Size, Nylon, 66, Male NPT, 1 in Overall Length
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 80, Seamless/Welded: Seamless (E6BNF03)
- ALLPOINTS Hinge Set , Btm/Top Stall Door (1411158)
- HAYWARD FLOW CONTROL Check Valve, Ball, 1/2", PVC/FPM, S/T (TC10050ST)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-APH-104-9000-3p-2848)
- TEFEN Female Pipe Couplings, 1/4", PK3 (40657)
- TEFEN Female Pipe Reducer, 3/8 NPT to 1/4", PK3 (50658)
- TEFEN Pipe Reducing Nipple, 1/4"x1/8" BSPT (12012304028)
- TEFEN Hex Threaded Plug, 1/8" NPT (12022102003)
- TEFEN Female Pipe Couplings, 3/8" NPT, PK3 (50660)
- ANDERSON Green Leaf 1/2 in. FPT X 1/2 in. D FPT Nylon Coupling (CBFTC12BG1)
- ANDERSON METALS 3/4 In. FPT 90 Deg. Nylon Elbow 1/4 Bend (53600-12)
- Tefen Nylon Pipe Fittings