Shop All Nylon Pipe Fittings
Tefen
Female Pipe Reducer, 3/8 NPT to 1/4", PK3
Mfr # 50658
Zoro # G1237243
product price: $8.35
/pk 3, $2.78/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Nylon
- Basic Pipe Fitting Material Plastic
- Specific Fitting Shape Reducer
- Basic Pipe Fitting Shape Reducer
- Pipe Size - Pipe Fitting 3/8" x 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tefen
- MFR # 50658
- Zoro # G1237243
- UPC # 662633506580
- Country of Origin United States
- Category Nylon Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" x 1/4" |
Hose Inside Dia. (In.) | 1/2 |
Details
Pipe Fitting Material | Nylon |
Basic Pipe Fitting Material | Plastic |
Specific Fitting Shape | Reducer |
Basic Pipe Fitting Shape | Reducer |
Item | Female Pipe Reducers |
Max. Pressure (PSI) | 20-30 |
Material of Construction | Nylon |
Description
Female Pipe Reducers, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE Brass Gate Valve, NPT, 1/4" (T-301)
- ELKAY Side Spray Hose (LK7922X5SS)
- ZORO SELECT Pipe Clamp, Pipe Sz 1 In, 3 9/16 In L (0500093539)
- BANJO 4" Male Adapter Dust Plug (400PL)
- TEFEN Female Pipe Couplings, 1/4", PK3 (40657)
- TEFEN Female Pipe Couplings, 3/8" NPT, PK3 (50660)
- TEFEN Hex Threaded Plug, 1/8" NPT (12022102003)
- TEFEN Pipe Reducing Nipple, 1/4"x1/8" BSPT (12012304028)
- ANDERSON Green Leaf Nylon 1/2 in. D X 5/8 in. D Hose Mender (CBSHM1258BG1)
- ORBIT 3/4 x 3/4 in. Plastic Threaded Male Hose to Pipe Fitting (53361)
- ORBIT 3/4 X 1/2 in. Plastic Threaded Female/Male Hose to Pipe Fitting (53365)
- Tefen Nylon Pipe Fittings