Shop All Nylon Pipe Fittings
Tefen
Female Pipe Couplings, 1/8", PK3
Mfr # 40656
Zoro # G1237338
product price: $8.19
/pk 3, $2.73/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Nylon
- Basic Pipe Fitting Material Plastic
- Specific Fitting Shape Coupling
- Basic Pipe Fitting Shape Coupling
- Pipe Size - Pipe Fitting 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tefen
- MFR # 40656
- Zoro # G1237338
- UPC # 662633406569
- Country of Origin United States
- Category Nylon Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Hose Inside Dia. (In.) | 1/4 |
Details
Pipe Fitting Material | Nylon |
Basic Pipe Fitting Material | Plastic |
Specific Fitting Shape | Coupling |
Basic Pipe Fitting Shape | Coupling |
Max. Pressure (PSI) | 30-50 |
Item | Female Pipe Couplings |
Material of Construction | Nylon |
For Use With | 1/4" Flex Hose Systems, Acetone, Alcohol, Ethyl, Commercial Dish Detergents, Gasoline, Grease Lacquer Solvents, Oils and Sodium Hydroxide |
Description
Female Pipe Couplings, For Use With 1/4 in Flex Hose Systems, Acetone, Alcohol, Ethyl, Commercial Dish Detergents, Gasoline, Grease Lacquer Solvents, Oils and Sodium Hydroxide, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRATAFLO PRODUCTS INC. 2" FNPT Brass Check Valve with Stainless Steel Poppet (400-200)
- AMERICAN STANDARD Round Shower Slide Bar (1660.730.295)
- THRIFCO PLUMBING 1-1/2 Inch ABS P-Trap With Union (6793211)
- PARKER 5/8" A-LOK x 1/2" MNPT Brass Connector (10MSC8N-B)
- TEFEN Pipe Reducing Nipple, 1/4"x1/8" BSPT (12012304028)
- TEFEN Female Pipe Couplings, 3/8" NPT, PK3 (50660)
- TEFEN Female Pipe Reducer, 3/8 NPT to 1/4", PK3 (50658)
- TEFEN Hex Threaded Plug, 1/8" NPT (12022102003)
- TEFEN Female Pipe Couplings, 1/4", PK3 (40657)
- THOGUS Nylon Adapter 3/4" Mpt X 5/8" Barb (TA101210/N)
- SUR&R 3/8 Nylon To Nylon Compression (2) (K065)
- Tefen Nylon Pipe Fittings