Shop All Sprayer Accessories
Teejet
TurfJet Wide-angle Flat Fan Spray Nozzles
Mfr # 1/4TTJ02-VS
Zoro # G702693972
$30.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.6
- Length 1.5
- Outside Diameter 0.1
- Width 0.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teejet
- MFR # 1/4TTJ02-VS
- Zoro # G702693972
- UPC # 736354000082
- Country of Origin United States
- Category Sprayer Accessories
Dimensions
Height | 0.6 |
Length | 1.5 |
Outside Diameter | 0.1 |
Width | 0.6 |
Description
The 140° to 150° spray angle makes the TurfJet® Wide-Angle Flat Fan Spray Nozzles ideal for systemic applications of herbicides, fungicides and insecticides.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAVEX Leaf Rake, 22.5in Resin Head, 48in Hardwood Handle (2857)
- LOGO BRANDS Louisville Inflatable Mascot (161-100-M)
- TARPS NOW 10 ft x 12 ft 20 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD12-1012)
- NATURE SPRING Metal and Wood Wind Chime 34.5" Tuned with Bronze Finish and Soothing Tone For Patio, Outdoor Decor (810123YMN)
- TEEJET Tip Strainer w/100 Mesh SS Screen, PK4 (PK-8079-PP-100)
- TEEJET Trailer/ATV Spray Repair Kit (7771876)
- TEEJET Turbo TeeJet Nozzle (TT11005-VP)
- TEEJET TurfJet Wide-angle Flat Fan Spray Nozzles (1/4TTJ10-VS)
- TEEJET Sprayer Manifold, 12V (7771832)
- TEEJET QJ300 Quick Dry Boom Nozzles (22251-311-500-NYB)
- FIMCO Replacement Check Strainer, 50 Mesh (5143543)
- Teejet Lawn Sprayers & Accessories