Shop All Sprayer Accessories
Teejet
TeeJet QJ-VR Variable Rate Fertilizer Assemblies
Mfr # QJ-VR-X1.0-3/8-SS
Zoro # G502693752
$63.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3
- Width 1.4
- Height 1.2
- Outside Diameter 0.08
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teejet
- MFR # QJ-VR-X1.0-3/8-SS
- Zoro # G502693752
- Country of Origin United States
- Category Sprayer Accessories
Dimensions
Length | 3 |
Width | 1.4 |
Height | 1.2 |
Outside Diameter | 0.08 |
Description
TeeJet QJ-VR Variable Rate Fertilizer Assemblies feature a variable diameter orifice to produce a wide range of flow rates, so it's like you have several metering orifices in one! Perfect for variable-rate prescription map applications. Ideal for installation on planters and toolbars for liquid fertilizer metering and application. TeeJet QJ-VR Variable Rate Fertilizer Assemblies feature an acetal body construction with your choice of nylon or stainless steel hose barbs for strength and excellent chemical resistance. Recommended operating pressure: 10–100 psi. 1.03-gpm max flow.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON FG Series Fiberglass Pole Set with Wire Raiser, 21ft. (FG-6-3W)
- MUTUAL INDUSTRIES Standard Rebar Safety Cap, No. 3-No. 9, 24 Inch Height, 15 Inch Width (14640-3)
- CORE TARPS 70 ft L x 0.5 mm H x 50 ft W Heavy Duty 10 Mil Tarp, Green/Black, Polyethylene (CT-603-50X70)
- MIDWEST CONTAINER & INDUSTRIAL SUPPLY - Folding Crate Pan 48 Inch - 10PAN (467506)
- TEEJET Sprayer Manifold, 12V (7771832)
- TEEJET Even Flat Spray Tip, 80 Deg, PK4 (PK-TP80015E)
- TEEJET Flat Spray Polymer Tips, 80 Deg, PK4 (PK-TP80015VP)
- TEEJET TurfJet Wide-angle Flat Fan Spray Nozzles (1/4TTJ10-VS)
- TEEJET Tip Strainer w/100 Mesh SS Screen, PK4 (PK-8079-PP-100)
- TEEJET Round Boom Clamp, 1", PK2 (PK-QJ111-1)
- TEEJET Teejet Tips, PK4 (PK-TT11003-VP)
- Teejet Lawn Sprayers & Accessories