Shop All Sprayer Accessories
Teejet
TeeJet Pressure Regulating Valves
Mfr # 8460-3/4-50
Zoro # G102694074
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.3
- Outside Diameter 0.9
- Length 8.3
- Width 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teejet
- MFR # 8460-3/4-50
- Zoro # G102694074
- UPC # 736354303350
- Country of Origin United States
- Category Sprayer Accessories
Dimensions
Height | 2.3 |
Outside Diameter | 0.9 |
Length | 8.3 |
Width | 3 |
Description
TeeJet Pressure Regulating Valves achieve the uniformity you need while boom spraying or broadcast spraying. These adjustable pressure valves regulate your sprayer's pressure from the pump to the boom or nozzle. Designed so that the parts touched by chemicals are made of nylon or stainless steel to prevent corrosion. Provide maximum corrosion resistance to farm chemicals and fertilizer solutions. The control parts of valves are sealed away from liquid contact. Feature a stainless steel valve liner, lockable pressure settings and a positive locknut to hold adjustment screw in place without vibration. Extra-large passages handle full flow from the supply line. Flow rate maximum of 56 gpm for 1/2" inlet/bypass connection and 70 gpm for the 3/4" inlet/bypass connection.
Please choose max pressure and inlet bypass connection (NPT) from the drop-down menus above.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALRAM Palram - Canopia HG5812 Essence Greenhouse - 8 x 12 ft. (HG5812)
- STENS Spindle Assembly Replaces Mtd 918-0240C, 285-861 (285-861)
- LOGO BRANDS Washington Football Team Crosshatch Picnic Caddy (632-765-CR1)
- IGLOO Marine Chest Cooler, Cap. 70qt, Gray-White (50548)
- TEEJET Flat Spray Polymer Tips, 80 Deg, PK4 (PK-TP8002VP)
- TEEJET Quick Check Valve Diaphragm, PK10 (PK-CP21953-EPR)
- TEEJET Pressure Relief/Reg Valve, 3/4"NPT, 150PSI (23120-3/4-PP)
- TEEJET Wide Angle Flat Spray Tips, PK4 (PK-TF-VP3)
- TEEJET Wide Angle Flat Spray Tip, PK4 (PK-TF-VP7.5)
- TEEJET Flat Spray Tip, 80 Deg, PK4 (PK-TP8001)
- CHAPIN Nozzle, Brass, 0.5 gpm (6-5797)
- Teejet Sprayer Accessories