Shop All Sprayer Accessories
Teejet
TeeJet AIC Flat Spray Tip
Mfr # AIC110025-VS
Zoro # G102694142
product price: $25.45
/ea
$25.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Diameter 0.05
- Height 0.25
- Length 2.25
- Width 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teejet
- MFR # AIC110025-VS
- Zoro # G102694142
- UPC # 736354122692
- Country of Origin United States
- Category Sprayer Accessories
Dimensions
Outside Diameter | 0.05 |
Height | 0.25 |
Length | 2.25 |
Width | 1.5 |
Description
This TeeJet AIC Flat Spray Tip produces a 110° flat spray pattern for uniform coverage in broadcast spraying applications. Tip features an AI nozzle molded into a Quick cap for automatic spray alignment. Ideal for applying pesticides to ag crops or turfgrass.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOWN UNDER PLANT CADDY 16"" BLACK (18410)
- MTD Knob-T (720-0210A)
- JAMESON Jameson Tools Limb and Wire Raiser, 2-Pack (WR-1-2PK)
- FIMCO Multi-Lid for Lawn/Garden Sprayer (7772014)
- TEEJET Quick Check Valve Diaphragm, PK10 (PK-CP21953-EPR)
- TEEJET Pressure Relief/Reg Valve, 1/2"NPT, 150PSI (23120-1/2-PP)
- TEEJET Quick TeeJet Push-to-Connect Nozzle Bodies (QJ98588-1/4)
- TEEJET Strainer w/40 Mesh Screen, 3/4" Nylon (3440LSW)
- TEEJET GunJet AA30L Spray Gun (AA30L-1/4)
- TEEJET TEEJET 80° Extended-Range Flat Spray Nozzle (XR8004VS)
- JACTO Jacto Sprayer Replacement 4-Nozzle Bed Boom (1222736)
- Teejet Sprayer Accessories