Shop All Sprayer Accessories
Teejet
Rotating Tank Rinse Nozzles
Mfr # 55270-1/2-11-POM
Zoro # G502710329
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Diameter 0.15
- Length 2.7
- Height 1.8
- Width 1.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teejet
- MFR # 55270-1/2-11-POM
- Zoro # G502710329
- UPC # 736354472285
- Country of Origin China
- Category Sprayer Accessories
Dimensions
Outside Diameter | 0.15 |
Length | 2.7 |
Height | 1.8 |
Width | 1.8 |
Description
The 1/2" TeeJet Rotating Tank Cleaning Nozzle is ideal for rinsing spray tanks when switching pesticides. Features a 360° rotating head driven by water pressure to effectively clean the inside of spray tanks up to 10' dia. Removable retainer and rotating body allow for easy disassembly and cleaning. Tank cleaning nozzle can be permanently mounted in spray tank or remotely. Operating pressures from 10 to 50 psi. 1/2" threaded nozzle with 11 gpm output.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Pump Saver (PW64511)
- CATCHMASTER 60RB Rat Board (60RBGL)
- PANACEA PRODUCTSRP-IMPORT 18x8 GRN Arch Fence (89312)
- FIMCO Fimco Port Kit Elbow, 1/2" FNPT (5010430)
- TEEJET Flat Spray Polymer Tips, 80 Deg, PK4 (PK-TP8002VP)
- TEEJET Conejet Tip, PK4 (PK-TX-12)
- TEEJET Even Flat Spray Tip, 80 Deg, PK4 (PK-TP8004E)
- TEEJET 3/4" Rotating Tank Cleaning Nozzle (55270-3/4-18-POM)
- TEEJET Wide Angle Flat Spray Tip, PK4 (PK-TF-VP7.5)
- TEEJET Strainers (8079-PP-100)
- SOLO Nozzle Assortment for Manual Sprayers (4900448)
- Teejet Sprayer Accessories