Shop All Sprayer Accessories
Teejet
Quick TeeJet Push-to-Connect Nozzle Bodies
Mfr # QJ98588-1/4
Zoro # G102693749
original price:
$14.99
6% off
new price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.5
- Width 1.25
- Height 1
- Outside Diameter 0.02
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teejet
- MFR # QJ98588-1/4
- Zoro # G102693749
- UPC # 736354795575
- Country of Origin United States
- Category Sprayer Accessories
Dimensions
Length | 1.5 |
Width | 1.25 |
Height | 1 |
Outside Diameter | 0.02 |
Description
Push-to-connect system eliminates the hassle of threaded fittings and other components, improving the speed and ease of assembling units. Ideal for liquid fertilizer applications on planters and fertilizer toolbars. Rugged nylon construction for reliability and chemical resistance. Use with linear, low-density polyethylene tubing (1/4" or 3/8"). Integrated mounting lugs for easy installation using #10 or M5 screws or cable ties. Maximum operating pressure is 100 psi.
NOTE: Quick TeeJet caps come standard with EPR gasket.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANDSCAPERS SELECT Coupling Hse Ed Repr Brs 1/2In (GB934F3L)
- GRIZZLY COOLERS Marine Chest Cooler, 16.0 qt. Capacity (4400630)
- KOHLER Linkage Choke (24 079 22-S)
- IGLOO Marine Chest Cooler, Cap. 70qt, Gray-White (50548)
- TEEJET Flat Spray Polymer Tips, 80 Deg, PK4 (PK-TP8003VP)
- TEEJET Quick Check Valve Diaphragm, PK10 (PK-CP21953-EPR)
- TEEJET Conjet Adjustable Spray Tip (PK-38720-PPB-X18)
- TEEJET Nylon Line Strainer, 50 Mesh, 3/4" and 1" (CP16903-4-SSPP)
- TEEJET Plug Tip, PK12 (PK-CP3942)
- TEEJET TurfJet Wide-angle Flat Fan Spray Nozzles (1/4TTJ05-VS)
- SILICA SLAYER Quick-Connect 25-Degree Nozzle (FZAAAQ)
- Teejet Lawn Sprayers & Accessories