Shop All Sprayer Accessories
Teejet
Quick Dry Boom Nozzle Body Assemblies
Mfr # 18638-111-540-NYB
Zoro # G502694582
$12.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Diameter 0.05
- Width 2
- Height 0.8
- Length 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teejet
- MFR # 18638-111-540-NYB
- Zoro # G502694582
- UPC # 736354221715
- Country of Origin United States
- Category Sprayer Accessories
Dimensions
Outside Diameter | 0.05 |
Width | 2 |
Height | 0.8 |
Length | 2.5 |
Description
QJ100 Series
Maximum operation pressure is 125 psi Hose I.D. 1/2".
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Heavy Duty 4000 psi 3.5 gpm Cold Water Gas Pressure Washer (GC-4000-0MHB)
- E-Z UP Camping Cube, 10x10 Ft., Straight Leg, Punc (CC10SLPN)
- NISAKU Weed Sweeper, Steel, 7.25" Blade (NJP2520)
- ILC Replacement For Ezgo / Cushman / Textron 4286351 (Ezgo / Cushman / Textron 4286351)
- TEEJET GunJet AA43 Spray Gun (AA43H-AL6)
- TEEJET TEEJET 80° Extended-Range Flat Spray Nozzle (XR8003VS)
- TEEJET Flat Spray Tip, 80 Deg, PK4 (PK-TP8002)
- TEEJET Even Flat Spray Tip, 80 Deg, PK4 (PK-TP8004E)
- TEEJET Directovalve 6B Manual Control Valve (AA6B)
- TEEJET Seat Gasket, PK12 (PK-CP19438-VI)
- SOLO Solo Brass Flat Spray Nozzle 0065210 (65210)
- Teejet Sprayer Accessories