Shop All Sprayer Accessories
Teejet
QJ100 Quick Dry Boom Nozzles
Mfr # 18719-111-785-NYB
Zoro # G402694545
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 0.05
- Width 2.5
- Length 2.5
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teejet
- MFR # 18719-111-785-NYB
- Zoro # G402694545
- UPC # 736354221920
- Country of Origin United States
- Category Sprayer Accessories
Dimensions
Outside Diameter | 0.05 |
Width | 2.5 |
Length | 2.5 |
Height | 1 |
Description
QJ100 Series. Maximum operation pressure is 125 psi 3/4" Hose I.D.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO String Trimmer, Battery Powered, 56 V (DSRM-2100C1)
- FLOWZONE 115 PSI High/Variable Pressure Pump Assembly . (FZVAAK-2/FZVAAK-2.5/FZVACE-2/FZVACE-2.5) (FZRAES)
- CANYON COOLERS Cooler, Mule 30 White Marble (M30WM)
- ZORO SELECT Woven Landscape Fabric, Polypropylene (31NG28)
- TEEJET Extended Range Teejet, PK4 (PK-XR11004-VS)
- TEEJET TurfJet Wide-angle Flat Fan Spray Nozzles (1/4TTJ05-VS)
- TEEJET Teejet Body, PK4 (PK-CP12094-NYB)
- TEEJET Flat Spray Polymer Tips, 80 Deg, PK4 (PK-TP80015VP)
- TEEJET Teejet Cap, PK4 (PK-CP1325)
- TEEJET TriggerJet Spray Gun (50800-21-AL-406)
- JACTO Jacto Sprayer Replacement Adjustable Cone Nozzles (1267555)
- Teejet Sprayer Accessories