Shop All Sprayer Accessories
Teejet
DGTJ TeeJet Spray Tip - TwinJet Drift Guard
Mfr # DGTJ60-11004VS
Zoro # G602694376
$25.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.5
- Length 0.75
- Outside Diameter 0.02
- Width 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teejet
- MFR # DGTJ60-11004VS
- Zoro # G602694376
- UPC # 736354274124
- Country of Origin United States
- Category Sprayer Accessories
Dimensions
Height | 0.5 |
Length | 0.75 |
Outside Diameter | 0.02 |
Width | 0.5 |
Description
DGTJ TeeJet TwinJet drift guard flat spray tip produces two angled spray patterns to penetrate canopies and provides thorough leaf coverage. Particularly effective for applying fungicides for soybean rust in earlier plant stages. Pressure range is 30–60 psi.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THETFORD Thetford 15843 Drain Valve Lubricant - 24 oz. (15843)
- SIMONDS Chainsaw File, American, Rnd., Dbl (73740210)
- MTD Bearing-Flange .50 (741-0663)
- FLEXON Pro Series 5/8 in. D X 50 ft. L Heavy Duty Contractor Grade Contractor Grade Hose Gray (CG5850ACE)
- TEEJET Turbo TeeJet Nozzle (TT11002-VP)
- TEEJET Conjet Adjustable Spray Tip (PK-38720-PPB-X18)
- TEEJET Strainer w/40 Mesh Screen, 3/4" Nylon (3440LSW)
- TEEJET Replacement 40 Mesh Screen, 3/4"-1" (341040M)
- TEEJET Diaphragm Pressure Relief/Reg Valve (8460-3/4)
- TEEJET TeeJet AIC Flat Spray Tip (AIC110015-VS)
- IK SPRAYERS Complete Chamber (83272801)
- Teejet Sprayer Accessories