Shop All Electrical Boxes
Teddico/Bwf
Electrical Box, 31 cu in, Outlet Box, 2 Gang, Die Cast Metal, Rectangular
Mfr # 1719616
Zoro # G710567791
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 31 cu in
- Box Type Outlet Box
- Number of Gangs 2
- Material Die Cast Metal
- Width 4-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teddico/Bwf
- MFR # 1719616
- Zoro # G710567791
- UPC # 87115190567
- Country of Origin China
- Category Electrical Boxes
Dimensions
Width | 4-5/8 in |
Depth | 2 in |
Height | 4-9/16 in |
Conduit Size | 3/4 in |
Details
Item | Electrical Box |
Capacity | 31 cu in |
Box Type | Outlet Box |
Number of Gangs | 2 |
Material | Die Cast Metal |
Opening Shape | Rectangular |
Color | Gray |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Butt Splice Connector, 16-14AWG, Blue, PK25 (BSV14Q)
- EATON BUSSMANN UL Class Fuse, CC Class, LP-CC Series, Time-Delay, 3.2A, 600V AC, Non-Indicating (LP-CC-3-2/10)
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 2P 60A (8910DPA62V02)
- WIREMOLD Internal Elbow Fitting, Gray, Aluminum (ALA3817)
- TEDDICO/BWF Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Die Cast Metal, Rectangular (1718949)
- TEDDICO/BWF Electrical Box, 31 cu in, Outlet Box, 2 Gang, Die Cast Metal, Rectangular (1719574)
- TEDDICO/BWF Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Die Cast Metal, Rectangular (1718923)
- APPLETON ELECTRIC Weatherproof Electrical Box, 45 cu in, FD Box, 2 Gang, Malleable Iron (FD-2-100)
- RACO Electrical Box, 21 cu in, Square Box, 2 Gang, Steel, Square (911-9)
- RACO Electrical Box, 16.5 cu in, Handy Box, 1 Gang, Steel, Rectangular (674)
- BELL OUTDOOR Weatherproof Box, 3 Threaded Outlets 2", 1-Gang, Aluminum (5320-2)
- Teddico/Bwf Electrical Boxes