Shop All Electrical Boxes
Teddico/Bwf
Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Die Cast Metal, Rectangular
Mfr # 1718998
Zoro # G004020773
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 18.3 cu in
- Box Type Outlet Box
- Number of Gangs 1
- Material Die Cast Metal
- Width 2-13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teddico/Bwf
- MFR # 1718998
- Zoro # G004020773
- Country of Origin China
- Category Electrical Boxes
Dimensions
Width | 2-13/16 in |
Depth | 2 in |
Height | 4-9/16 in |
Conduit Size | 3/4 in |
Details
Item | Electrical Box |
Capacity | 18.3 cu in |
Box Type | Outlet Box |
Number of Gangs | 1 |
Material | Die Cast Metal |
Opening Shape | Rectangular |
Color | Gray |
Description
Features
- Rugged, seamless, die-cast construction that prevents moisture entry
- Reinforced connector outlets provide a secure mechanical installation
- State of the art powder coat finish for maximum durability
- Closure plugs, ground screw and mounting lugs included
- Complete installation instructions included with each product
- For use in branch circuit wiring in wet, damp or dry locations
- Color - Grey
- Size - 3 3/4 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Two Hole Lug Compression Connector, 2 AWG (54855BEPH)
- EATON Pilot Light Complete Unit, LED, Red (HT8HFRF3)
- LEVITON ELECTRICAL RECEPTACLES AUD 520R TR GFCI (GFTA2-W)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 1 ft. (2287)
- TEDDICO/BWF Electrical Box, 31 cu in, Outlet Box, 2 Gang, Die Cast Metal, Rectangular (1719574)
- TEDDICO/BWF Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Die Cast Metal, Rectangular (1718923)
- TEDDICO/BWF Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Die Cast Metal, Rectangular (1718949)
- ALLIED MOULDED PRODUCTS Electrical Box, 32.5 cu in, 2 Gang (H2300=NK)
- RACO Electrical Box, 134 cu in, Masonry, 6 Gang, Steel, Rectangular (965)
- ABB Electrical Box, 18 cu in, Old Work Box, 1 Gang, Polycarbonate, Round (B618RR)
- APPLETON ELECTRIC Weatherproof Electrical Box, 18 cu in, FS Box, 1 Gang, Malleable Iron (FS-1D-75)
- Teddico/Bwf Electrical Boxes