Shop All Electrical Boxes
Teddico/Bwf
Electrical Box, 16.5 cu in, Outlet Box, Die Cast Metal, Round
Mfr # 1719483
Zoro # G110884122
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16.5 cu in
- Box Type Outlet Box
- Material Die Cast Metal
- Width 4-5/8 in
- Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teddico/Bwf
- MFR # 1719483
- Zoro # G110884122
- UPC # 87115200662
- Country of Origin China
- Category Electrical Boxes
Dimensions
Width | 4-5/8 in |
Depth | 2 in |
Height | 4-9/16 in |
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Capacity | 16.5 cu in |
Box Type | Outlet Box |
Material | Die Cast Metal |
Opening Shape | Round |
Color | Gray |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, 20A, 4-Way Type, Locking (4904RKL)
- AFC CABLE SYSTEMS Ultratite Flexible Conduit, 1/2 In, 25 Ft L, Pvc (55094221)
- TRIPP LITE PDU, Monitored, 2.9kW, 120V, 24 5-15/20R, 0U (PDUMNV30)
- ZORO SELECT Power Cord, 5-15P, SJT, 10 ft., Blk, 15A, 14/3 (5XFL9ID)
- TEDDICO/BWF Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Die Cast Metal, Rectangular (1718949)
- TEDDICO/BWF Electrical Box, 31 cu in, Outlet Box, 2 Gang, Die Cast Metal, Rectangular (1719574)
- TEDDICO/BWF Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Die Cast Metal, Rectangular (1718923)
- HUBBELL WIRING DEVICE-KELLEMS Fire-Rated Poke-Throughs, 91.2 cu in, Wiring Box, 1 Gang, Steel, Round (S1PT4X4FIT)
- HUBBELL Weatherproof Electrical Box, 22 cu in, FD Box, 1 Gang, Thermoplastic, Rectangular (HBL60CM84A)
- SLIDERBOX Electrical Box, 23 cu in, Wall Box, 1 Gang, Polyvinyl Chloride (SB-1H)
- SOUTHWIRE Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (G601-UPC)
- Teddico/Bwf Electrical Boxes