Shop All Electrical Box Covers
Teddico/Bwf
Cover Gfci Horzntl Gry
Mfr # FG-1DCV
Zoro # G910869510
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Type GFCI
- Mounting Orientation Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teddico/Bwf
- MFR # FG-1DCV
- Zoro # G910869510
- UPC # 87115250063
- Country of Origin India
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Cover Type | GFCI |
Mounting Orientation | Horizontal |
Description
Cover Gfci Horzntl Gry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 57.4 to 71.4A (CC94.0)
- EATON B-LINE Conduit Hanger, Steel, Zinc Phosphate (BW-12)
- PANDUIT Wire Duct, Wide Slot, Gray, 2.25 W x 2 D (G2X2LG6-A)
- TRUMETER 24VDC, FRONT MNT, NON-RESET (R8-4916)
- TEDDICO/BWF Electrical Box Cover, 1 Gang, Rectangular, Die-Cast Metal, GFCI (1719293)
- TEDDICO/BWF Electrical Box Cover, 1 Gang, Rectangular, Die-Cast Metal, GFCI (1719285)
- TEDDICO/BWF Electrical Box Cover, 2 Gang, Blank (BC-2V)
- TEDDICO/BWF Cover 2Dup Weathr Proof FC-261V (1719194)
- TEDDICO/BWF Cover Round 1Hole W/Prf CR-1V (1719079)
- KILLARK Weatherproof Cover, 2 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Blank (2FB)
- BELL OUTDOOR Cluster Cover, 1-Gang, 1 Gang, Die-Cast Aluminum, Lampholder and Cluster (5189-0)
- Teddico/Bwf Electrical Box Covers