Shop All Electrical Box Covers
Teddico/Bwf
Cover 1Rec Or Swtch Vert Gr FC-71V
Mfr # 1719228
Zoro # G910982240
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Orientation Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teddico/Bwf
- MFR # 1719228
- Zoro # G910982240
- UPC # 87115230072
- Country of Origin China
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Mounting Orientation | Vertical |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 14/2 Landscape Cord 500 ft. BK (55213245)
- CANTEX Conduit Outlet Body, PVC, LR, Standards: CSA, UL (5133650)
- NVENT HOFFMAN Compact Axial Fans, 115v 50/60Hz (A6AXFN)
- POWER FIRST Outlet Strip, 15A, 8 Outlet, 48 In (3W211)
- TEDDICO/BWF Electrical Box Cover, 1 Gang, Rectangular, Die-Cast Metal, GFCI (1719285)
- TEDDICO/BWF Electrical Box Cover, 1 Gang, Rectangular, Die-Cast Metal, GFCI (1719293)
- TEDDICO/BWF Cover Gfci Horzntl Gry (FG-1DCV)
- TEDDICO/BWF Cover 2Dup Weathr Proof FC-261V (1719194)
- TEDDICO/BWF Electrical Box Cover, 2 Gang, Blank (BC-2V)
- TEDDICO/BWF Cover Round 1Hole W/Prf CR-1V (1719079)
- BELL OUTDOOR Electrical Box Cover, Vertical, 1 Gang, Rectangular, Aluminum, Toggle Switch (5141-0)
- Teddico/Bwf Electrical Box Covers