Shop All Electrical Box Hardware
Teddico Bwf
Electrical Box Extension Ring, 2 Gang, Die Cast Metal, Outlet Box
Mfr # EXR-2V
Zoro # G610869599
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Material Die Cast Metal
- Width 4-5/8 in
- Box Type Outlet Box
- Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teddico Bwf
- MFR # EXR-2V
- Zoro # G610869599
- UPC # 87115350084
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Width | 4-5/8 in |
Depth | 1 in |
Conduit Size (In.) | 1 in |
Height | 4-9/16 in |
Details
Item | Electrical Box Extension Ring |
Number of Gangs | 2 |
Material | Die Cast Metal |
Box Type | Outlet Box |
Color | Gray |
Description
Teddico/Bwf Outlet Box Extension, 4-9/16 in L, 1 in W, 2-Gang, Metal, Gray, Powder-Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NC (XS612B1MBL2)
- 3M Butt Splice Connector, 22-18 AWG, PK1000 (M18BCK)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 2 in., 90 deg (NHC1066)
- SIEMENS Auxiliary Contact Block, Solid State, 2NO (3RH29111NF20)
- RACO Adapter Ring, Adapter Rings Accessory, 6244, Floor Box (6244)
- SLIDERBOX Wall - Switch/Receptacle, 1 Gang, PVC, Wall - Switch/Receptacle (SB-1)
- RITTAL Surface Mounting Coupling, Coupling Accessory, Aluminum (6206740)
- WIEGMANN Lock, Cylinder, NEMA 1 (WAL12B)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP3624)
- NVENT HOFFMAN Clamp Kit, NOVAL Accessory, Steel (AL15)
- HUBBELL WIRING DEVICE-KELLEMS Abandonment Plate, NOVAL Accessory, 1 Gang, PVC (AP2I)
- Teddico Bwf Electrical Box Hardware