Shop All Electrical Box Covers
Teddico Bwf
Electrical Box Cover, Round, Blank
Mfr # RBCWV
Zoro # G310869523
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Cover Type Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teddico Bwf
- MFR # RBCWV
- Zoro # G310869523
- UPC # 87115528810
- Country of Origin United States
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Shape | Round |
Cover Type | Blank |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Swtch, 2-Pole, 120/277V, 20A, Wht, Toggl (HBL1222W)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 1, Screw On (SC121206NK)
- RACO Emt Set Screw Conn, Insul, 1-1/4", Steel (2125)
- L.H. DOTTIE L.H. Dottie 1'' T Threaded Conduit Body w/ Cover & Gasket, 5PK (T100CG)
- STEEL CITY Electrical Box Cover, 1 Gang, Rectangular, Polycarbonate (664-CST-SW-BRN)
- NVENT HOFFMAN Flush Cover, Carbon Steel, Flush Cover (AFE12X12)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Single Receptacle (878)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5103-2)
- TEDDICO/BWF Cover 2Dup Weathr Proof FC-261V (1719194)
- TAYMAC While In Use Weatherproof Cover, Vertical, 2 Gang, Polycarbonate, Expandable; In-Use (ML2500G)
- APPLETON ELECTRIC 2 -Gang Horizontal or Vertical Weatherproof Cover, 4-5/8" W, 4-5/8" H (FSK-2DR)
- Teddico Bwf Electrical Box Covers