Shop All Electrical Boxes
Teddico Bwf
Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Die Cast Metal, Rectangular
Mfr # 1754W-1
Zoro # G510751451
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 18.3 cu in
- Box Type Outlet Box
- Number of Gangs 1
- Material Die Cast Metal
- Width 2-13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teddico Bwf
- MFR # 1754W-1
- Zoro # G510751451
- UPC # 87115500151
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 2-13/16 in |
Depth | 2 in |
Height | 4-9/16 in |
Conduit Size | 3/4 in |
Details
Item | Electrical Box |
Capacity | 18.3 cu in |
Box Type | Outlet Box |
Number of Gangs | 1 |
Material | Die Cast Metal |
Opening Shape | Rectangular |
Color | White |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- HONEYWELL Am-1-030Rp Rebuild Kit For Am-1 (AM-1-030RP)
- SCHNEIDER ELECTRIC Pushbutton 250Vac 15Amp Xb6 +Options (XB6AS8342B)
- HUBBELL Electrical Box Cover, Horizontal, 1 Gang, Aluminum, Flip and Snap (5180-1)
- TEDDICO BWF Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Die Cast Metal, Rectangular (B-5V)
- TEDDICO BWF Electrical Box, 31 cu in, Outlet Box, 2 Gang, Die Cast Metal, Rectangular (TGB-55V)
- KILLARK Electrical Box, 45 cu in, Outlet Box, 1 Gang, Aluminum, Round (VLJDX-2)
- RACO Electrical Box, 21.5 cu in, Octagon Box, 2 Gang, Galvanized Steel, Octagon (175)
- SOUTHWIRE Electrical Box, 50 cu in, Square Box, 4 Gang, Steel, Square (52181-SPKR)
- RACO Electrical Box, 7.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (400)
- SIGMA ELECTRIC Electrical Box, Outlet Box, 1 Gang, Die-Cast (14251-5X)
- Teddico Bwf Electrical Boxes