Shop All Electrical Boxes
Teddico Bwf
Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Die Cast Metal, Rectangular
Mfr # 1504AB-1
Zoro # G110722981
product price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 18.3 cu in
- Box Type Outlet Box
- Number of Gangs 1
- Material Die Cast Metal
- Width 2-13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teddico Bwf
- MFR # 1504AB-1
- Zoro # G110722981
- UPC # 87115185433
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 2-13/16 in |
Depth | 2 in |
Height | 4-9/16 in |
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Capacity | 18.3 cu in |
Box Type | Outlet Box |
Number of Gangs | 1 |
Material | Die Cast Metal |
Opening Shape | Rectangular |
Color | Bronze |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 315mA, 250V AC, 35A at 250V AC, 5 PK (GDB-315MA)
- IFM Rctngulr Proxmity Sensr, Indctv, 3 Wire (IM0054)
- MURR ELEKTRONIK M12 MALE 90° FIELD-WIREABLE SCREW V4A, 5-pol. 6-8mm max. 0, 75mm² (7004-12881-0000000)
- 3M Resin Comp Splice Kit, 194F, Blk, 8000V (5319)
- TEDDICO BWF Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Die Cast Metal, Rectangular (B-5V)
- TEDDICO BWF Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Die Cast Metal, Rectangular (B5-2V)
- TEDDICO BWF Electrical Box, 31 cu in, Outlet Box, 2 Gang, Die Cast Metal, Rectangular (TGB-55V)
- CANTEX Electrical Box, Junction Box, 2 Gang, PVC, Square (3561578)
- POMONA ELECTRONICS Electrical Box, Shielded Box, Aluminum, Rectangular (2391)
- CALBRITE Weatherproof Electrical Box, 45 cu in, FDCD Box, 2 Gang, Stainless Steel (S61000FDCD)
- HUBBELL WIRING DEVICE-KELLEMS Fire-Rated Poke-Throughs, Wiring Box, 1 Gang, Steel, Round (S1PTFIT)
- Teddico Bwf Electrical Boxes