Shop All Electrical Boxes
Teddico Bwf
Electrical Box, 16.5 cu in, Outlet Box, Die Cast Metal, Round
Mfr # RB-5WV
Zoro # G810723004
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16.5 cu in
- Box Type Outlet Box
- Material Die Cast Metal
- Width 4-5/8 in
- Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teddico Bwf
- MFR # RB-5WV
- Zoro # G810723004
- UPC # 87115207654
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 4-5/8 in |
Depth | 2 in |
Height | 4-9/16 in |
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Capacity | 16.5 cu in |
Box Type | Outlet Box |
Material | Die Cast Metal |
Opening Shape | Round |
Color | White |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 3-1/2A, 250V AC, Nonindicating (TR3-1/2R)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1200 sq ft, Ivory (WS1000NI)
- APPLETON ELECTRIC Conduit Body Gasket, 3-1/2 and 4 in. (GK350-400-N)
- SIEMENS Transverse Contact Block For 3RV2, 1CO (3RV29011D)
- TEDDICO BWF Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Die Cast Metal, Rectangular (B-5V)
- TEDDICO BWF Electrical Box, 31 cu in, Outlet Box, 2 Gang, Die Cast Metal, Rectangular (TGB-55V)
- TEDDICO BWF Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Die Cast Metal, Rectangular (B5-2V)
- RACO Electrical Box, 15.8 cu in, Ceiling Box, 1 Gang, Steel, Round (296-1)
- KILLARK Weatherproof Electrical Box, 18 cu in, FSC Box, 1 Gang, Aluminum, Rectangular (FSC-2)
- CANTEX Weatherproof Electrical Box, 36 cu in, FSC Box, 2 Gang, PVC (5133371)
- RACO Electrical Box, 20 cu in, Ceiling Box, 2 Gang, Thermoplastic, Round (7824RAC)
- Teddico Bwf Electrical Boxes