Shop All Electrical Boxes
Teddico Bwf
Electrical Box, 16.5 cu in, Outlet Box, Die Cast Metal, Round
Mfr # RB-5AV
Zoro # G910751358
$7.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 16.5 cu in
- Box Type Outlet Box
- Material Die Cast Metal
- Width 4-5/8 in
- Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teddico Bwf
- MFR # RB-5AV
- Zoro # G910751358
- UPC # 87115205650
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 4-5/8 in |
Depth | 2 in |
Height | 4-9/16 in |
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Capacity | 16.5 cu in |
Box Type | Outlet Box |
Material | Die Cast Metal |
Opening Shape | Round |
Color | Bronze |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM16E58)
- APPLETON ELECTRIC Conduit Outlet Body, T, 1/2 In. (GRJT50)
- WHITE-RODGERS Class 2 Transformer, 40 VA, Not Rated, 85°C, 24V AC, 120/208/240V AC (90-T40M3)
- EATON Photoelectric Sensor, Rectangl, Thru-Beam (1251E-6514)
- TEDDICO BWF Electrical Box, 31 cu in, Outlet Box, 2 Gang, Die Cast Metal, Rectangular (TGB-55V)
- TEDDICO BWF Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Die Cast Metal, Rectangular (B-5V)
- RACO Electrical Box, 21 cu in, Square Box, 2 Gang, Galvanized Steel, Square (911-9)
- RACO Electrical Box, 16 cu in, Masonry Box, 1 Gang, Galvanized Zinc, Rectangular (690)
- SOUTHWIRE Electrical Box, 30.3 cu in, Square Box, 4 Gang, Steel, Square (52171-1DR)
- SOUTHWIRE Electrical Box, Wall Box, 1 Gang, Steel (G601-BR-UPC)
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Fitting, Wiring Box, 2 Gang, Steel, Round (S1PTBL)
- Teddico Bwf Electrical Boxes