Shop All Electrical Boxes
Teddico Bwf
Electrical Box, 16.5 cu in, Outlet Box, Die Cast Metal, Round
Mfr # 3505AB-1
Zoro # G610668611
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16.5 cu in
- Box Type Outlet Box
- Material Die Cast Metal
- Width 4-5/8 in
- Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teddico Bwf
- MFR # 3505AB-1
- Zoro # G610668611
- UPC # 87115205681
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 4-5/8 in |
Depth | 2 in |
Height | 4-9/16 in |
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Capacity | 16.5 cu in |
Box Type | Outlet Box |
Material | Die Cast Metal |
Opening Shape | Round |
Color | Bronze |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 30A Locking Receptacle 4P 5W 120/208VAC L21-30R BK (BRY72130FR)
- PANDUIT Thick Wall Heat Shrink Tubing, 4", PK5 (HST1.1-48-5Y)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 12 A, Reversing: No (LC1D12U7)
- MARINCO Pigtail Adapter - 15A Female to 30A Male (105SPP)
- TEDDICO BWF Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Die Cast Metal, Rectangular (B-5V)
- TEDDICO BWF Electrical Box, 31 cu in, Outlet Box, 2 Gang, Die Cast Metal, Rectangular (TGB-55V)
- SOUTHWIRE Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel (MGSB-2-UPC)
- KILLARK Electrical Box, 32 cu in, FS Box, 2 Gang, Aluminum, Rectangular (2FS-3)
- AMERICAN IMAGINATIONS Electrical Box, Square Box, Stainless Steel, Square (AI-35056)
- RACO Electrical Box, 25 cu in, Cable Box, 2 Gang, PVC, Rectangular (7488RAC)
- LEVITON Electrical Box, Back Box, 1 Gang, Plastic, Rectangular (132-42777-1WA)
- Teddico Bwf Electrical Boxes