Shop All Electrical Boxes
Teddico Bwf
Electrical Box, 16.5 cu in, Outlet Box, Die Cast Metal, Round
Mfr # 3505-1
Zoro # G310668607
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16.5 cu in
- Box Type Outlet Box
- Material Die Cast Metal
- Width 4-5/8 in
- Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teddico Bwf
- MFR # 3505-1
- Zoro # G310668607
- UPC # 87115035059
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 4-5/8 in |
Depth | 2 in |
Height | 4-9/16 in |
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Capacity | 16.5 cu in |
Box Type | Outlet Box |
Material | Die Cast Metal |
Opening Shape | Round |
Color | Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Power Supply, 90/132V AC; 180/264V AC; 210/375V DC, 24V DC, 240 W, 10A, DIN Rail (1SVR427035R0000)
- WAGAN Power Inverter, Modified Sine Wave, 3,500 W Peak, 1,500 W Continuous, 3 Outlets (3722)
- VORTEC Vortex Enclosure Cooler, 5000 BtuH (7770)
- DOLPHIN COMPONENTS 0.89" Cable Tie NAT PK 1000 (DC-LPM-4)
- TEDDICO BWF Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Die Cast Metal, Rectangular (B5-2V)
- TEDDICO BWF Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Die Cast Metal, Rectangular (B-5V)
- TEDDICO BWF Electrical Box, 31 cu in, Outlet Box, 2 Gang, Die Cast Metal, Rectangular (TGB-55V)
- CANTEX Electrical Box, 8 cu in, Outlet Box, 1 Gang, PVC, Rectangular (EZ08SF)
- BELL OUTDOOR Weatherproof Electrical Box, 1 Gang, 1/2 in Hub Size, 3 Inlets, 4.5 in L, 2.75 in W, Aluminum, Gray (5385-0)
- APPLETON ELECTRIC Weatherproof Electrical Box, 32 cu in, FSS Box, 2 Gang, Malleable Iron (FSS-2-50)
- RACO Electrical Box, 30.3 cu in, Square Box, Steel, Square (240)
- Teddico Bwf Electrical Boxes