Shop All Electrical Box Covers
Teddico Bwf
Cover Vertical Gfci Gry
Mfr # 511V-1
Zoro # G610869520
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Type GFCI
- Mounting Orientation Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teddico Bwf
- MFR # 511V-1
- Zoro # G610869520
- UPC # 87115051158
- Country of Origin United States
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Cover Type | GFCI |
Mounting Orientation | Vertical |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 0.30A, 600V AC, Non-Indicating (KLM-3/10)
- SIEMENS Non-Illuminated Selector Switch, 1NO, Silver (3SU1100-4BF11-1BA0)
- MONOPRICE Ethernet Cable, Cat 6, White, 7 ft. (2306)
- TY-RAP Heavy Duty Cable Tie, 13 in L, 0.27 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 500 Pack (TY27MX)
- HAMMOND N1 Screw Cover w/KO ft.s, 18 x 18 x 4, Steel/Gray (CSKO18184)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Rectangular, Aluminum (SA3826)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5712-5WRTR)
- GE INDUSTRIAL SOLUTIONS Power Outlet, 20 A, 120 V, NEMA 3R, Green (U012010GRP)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Square, 1 Gang, Square, Galvanized Steel, Single Receptacle (HBL50SC)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5028-0)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproofing Covers, 1-Gang Gang, Thermoplastic (HBL74CM25WOAW)
- Teddico Bwf Electrical Box Covers