Shop All Electrical Box Covers
Teddico Bwf
Cover Vertical Gfci Bnz
Mfr # 511VAB-1
Zoro # G610869537
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Type GFCI
- Mounting Orientation Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teddico Bwf
- MFR # 511VAB-1
- Zoro # G610869537
- UPC # 87115255136
- Country of Origin United States
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Cover Type | GFCI |
Mounting Orientation | Vertical |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Rack Enclosure, 48U, 4-Post Open Frame (SR48UBEXPND)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. RD (87-5000)
- CALBRITE Conduit Fitting, SS, Trade Size 3/4in (S60700DP00)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 7A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC (FNM-7)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Zinc, Single Receptacle (812C)
- RACO Electrical Box Cover, Square, 1 Gang, Square, Galvanized Steel, Blank (762)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Brass (S3725)
- BELL OUTDOOR Electrical Box Cover, Vertical, 2 Gang, Square, Aluminum, Flip/Snap, Toggle, Duplex (5167-0)
- APPLETON ELECTRIC 1 -Gang Horizontal or Vertical Weatherproof Cover, 2-13/16" W (FSK-1B-CA)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (G1948-UPC)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Rectangular, Metal Die-Cast, GFCI, Duplex and Round Receptacle (14945)
- Teddico Bwf Electrical Box Covers