Shop All Electrical Box Covers
Teddico Bwf
Cover Horizontal Gfci Wht
Mfr # 511HW-1
Zoro # G110869549
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Type GFCI
- Mounting Orientation Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teddico Bwf
- MFR # 511HW-1
- Zoro # G110869549
- UPC # 87115500656
- Country of Origin United States
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Cover Type | GFCI |
Mounting Orientation | Horizontal |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 8" UV Black Mounting Cable Zip Ties - 100 Pack (199229)
- SQUARE D Terminal Block, Black (9080GMB6)
- EATON Manual Mtr Protector, 16A, Rotary, Frame B (XTPR016BC1)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 10A, 600V AC, Non-Indicating (JLLS010)
- HAMMOND N1 Screw Cover, 18 x 12 x 6, Steel/Gray (CS18126)
- STEEL CITY Floor Plate Plug, 1 Gang, Round, Brass (697)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Blank/Flat (5174-0)
- RACO Electrical Box Cover, Duplex Receptacle, Square, 2 Gangs, Galvanized Zinc, 1/2 in D, 4 in W, 4 in L (907C)
- RACO Electrical Box Cover, Square, 2 Gang, Galvanized Zinc, Blank Cover, 1/8 in D, 4-1/8 in W, 4-1/8 in L (752)
- HOMESTEAD Electrical Box Cover, Round, Blank (HO782388)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC0808G)
- Teddico Bwf Electrical Box Covers