Shop All Refrigeration Access Valves
Tecumseh
Service Valve Kit, Rotolock, 1/2" Flare
Mfr # K32-1
Zoro # G9542519
product price: $57.59
/ea
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/2"
- Inside Dia. 1/2"
- Connection Type SAE
- Type Rotolock Fitting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tecumseh
- MFR # K32-1
- Zoro # G9542519
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 1/2" |
Inside Dia. | 1/2" |
Details
Item | Service Valve Kit |
Connection Type | SAE |
Type | Rotolock Fitting |
Description
Service Valve Kit,Rotolock,1/2 In. Flare
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER MiniPleat Filter, 2V, MERV14, 24"x12"x12" (111-501-103)
- RHEEM Bore C, w/Ccw Blower Wheel 15x15, 1" (70-42540-02)
- REVCOR Blower Whl, Dia 6 5/16 In, Width 2 1/2 In (B631-250S R)
- DAYTON Blower, 24 1/2 In, Less Motor and Drives (3C010)
- JB INDUSTRIES Swivel Cylinder Valve, Brass (CV-20004)
- ZORO SELECT Replacement Core, 1/4In Schrader, PK10 (4PDJ3)
- B & K GAS BALL VALVE FIP 1/2"" (114-523)
- MUELLER Flare Bushing, (A 07813NL)
- PARKER Quick Coupler, Automotive, Blue, Female (RC01C-002)
- MUELLER Flare Nut, Brass (A 05157)
- ZORO SELECT Core Remover Tool, w/ 6 Cores (4PDJ4)
- Tecumseh Refrigeration Access Valves