Shop All Aluminum Fan Blades
Tecumseh
Fan Blade, 11" Dia, 34Deg, 1/4", 4 Blade
Mfr # 51541-1
Zoro # G9541651
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tecumseh
- MFR # 51541-1
- Zoro # G9541651
- Country of Origin United States
- Category Aluminum Fan Blades
Details
Item | Fan Blade,11" Dia,34Deg,1/4",4 Blade |
Description
Fan Blade,11 In. Dia,34Deg,1/4 In.,4 Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE VENTILATION Flat Roof Mounting Base, 16" Galvanized (FB16G)
- HI-TECH DURAVENT Industrial Duct Hose, 2"x25ft. (2002-0200-1725)
- TRION Air Cleaner Filter, 20x21x5" (340553-001)
- AIR HANDLER Carbon Filter Media Roll, 19.5"x100 ft., MERV 4 (2DVX7)
- DAYTON Propeller, Dia 7 In, Bore Dia 5/16 In (2MXZ2)
- DAYTON Propeller, 24" Dia., 1/2" Bore, 22.8 Deg. (VE10D989PG)
- DAYTON Propeller, Dia 6 In, Hub Less Bore Dia (2MXY5)
- DAYTON Propeller, 30" Dia., 5/8" Bore, 17.1 Deg. (VE10D993PG)
- DAYTON Replacement Propeller, 42 In Dia (4DFU6)
- DAYTON Replacement Blade, 24 In., Bore Dia. (In.): 5/8 in (23NU03)
- LAU PARTS Fan Blades, 4Bld 26Dia 24Deg Cw (60760701)
- Tecumseh Aluminum Fan Blades