Shop All Pressure Gauges
Tectite
WTR PRSSR GAUGE 3/4""DPU
Mfr # FSBPRV34WG
Zoro # G7699742
product price: $87.89
/ea
Free Shipping & Returns
$87.89
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
- Brand Tectite
- MFR # FSBPRV34WG
- Zoro # G7699742
- UPC # 191988005023
- Country of Origin United States
- Category Pressure Gauges
Description
The Tectite by Apollo 3/4 in. Bronze Double Union Push-To-Connect Water Pressure Regulator with Gauge sets a new standard in water pressure regulation. It is designed to reduce incoming water pressures to a safe level to protect plumbing fixtures and appl
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
- DWYER INSTRUMENTS Single Sight Flow Indicator, Bronze, 3/4In (SFI-100-3/4)
- MONARCH Sensor, Magnetic (6180-012)
- PIC GAUGES Gauge, 4", 0/160 psi, 1/4"LM, 316SS (4001-4LF-GF)
- PCE INSTRUMENTS Climate Meter, -4 to 158°F (PCE-444)
- NOSHOK Pressure Gauge, 4" Brass Case, Copper Alloy Internals, 200 psi, 1/4 NPT Back Conn, Glycerin Filled (40-310-200-psi)
- WINTERS Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Silver (PFQ147-DRY)
- ASHCROFT Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SWL02L1000#)
- PIC GAUGES Gauge, 4", 0/30psi, 1/4"LM, SS, LF (PRO-301L-404C-01)
- ASHCROFT Pressure Gauge, 0 to 100 in wc, 1/4 in MNPT, Plastic, Black (25 1490A 02L 100"H20)
- PIC GAUGES Gauge, 4", 30/0/150 1/2"LM, SS (PRO-301D-402CF-01)
- ASHCROFT 45-1009-A-02L-30# 4-1/2IN 1/4IN 0-30PSI NPT PRESSURE GAUGE (45-1009-A-02L-30#)
- Tectite Pressure Gauges