Shop All Chainsaw Sharpeners
Tecomec
Grinding Wheel 3/16" Chainsaw Chain Sharpening, 4-1/8" X 7/8" X 3/16", Pink, 60 Medium Grit
Mfr # 01005007
Zoro # G704101291
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application 3/16" Grinding wheel for sharpening .325", 3/8", and .404" pitch chains
- Diameter 4-1/8"
- For Use With All brands of Grinders that use 4-1/8" wheel with 7/8" centering hole
- Features For less material removal and excellent finish
- Thickness 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tecomec
- MFR # 01005007
- Zoro # G704101291
- UPC # 8032706102209
- Country of Origin China
- Category Chainsaw Sharpeners
Dimensions
Diameter | 4-1/8" |
Details
Item | Grinding Wheel, 4-1/8" x 3/16" |
Application | 3/16" Grinding wheel for sharpening .325", 3/8", and .404" pitch chains |
For Use With | All brands of Grinders that use 4-1/8" wheel with 7/8" centering hole |
Features | For less material removal and excellent finish |
Thickness | 3/16" |
Color | Pink |
Description
Tecomec 01005007 Grinding Wheel 3/16" Chainsaw Chain Sharpening, 4-1/8" X 7/8" X 3/16", Pink, 60 Medium Grit
Grinding wheel suitable for any brand with 4-1/8" (105mm wheel) and 7/8" (22.2mm) centering hole
• Sharpens .325", 3/8", .404" pitch chains
• Made for less material removal and excellent finish
Grit Size: 60 Medium
Hardness: Medium
Structure: Dense
Color: Pink
Abrasive: Corundum
Bond: Vitrified for corundum
• Size:
Diameter: 4-1/8"
Arbor: 7/8"
Thickness: 3/16"
• Other Specifications:
MAX RPM: 4600
MAX Operating Speed: 35 M/S
Wheel Marking: 11A60L5V86
TECOMEC - ACCESSORIES THAT MAKE THE DIFFERENCE
The complete range of sharpeners is Tecomec® 's flagship line.
A fact: “Jolly” has become the name that indicates the electric sharpener in the world.
Thanks to its success different models with different characteristics have been developed to meet the needs of all users.
Electric sharpeners are only part of a wider range of accessories and components for chainsaws and brushcutters thanks to which Tecomec has gained leadership on the international market.
Grinding wheel suitable for any brand with 4-1/8" (105mm wheel) and 7/8" (22.2mm) centering hole
• Sharpens .325", 3/8", .404" pitch chains
• Made for less material removal and excellent finish
Grit Size: 60 Medium
Hardness: Medium
Structure: Dense
Color: Pink
Abrasive: Corundum
Bond: Vitrified for corundum
• Size:
Diameter: 4-1/8"
Arbor: 7/8"
Thickness: 3/16"
• Other Specifications:
MAX RPM: 4600
MAX Operating Speed: 35 M/S
Wheel Marking: 11A60L5V86
TECOMEC - ACCESSORIES THAT MAKE THE DIFFERENCE
The complete range of sharpeners is Tecomec® 's flagship line.
A fact: “Jolly” has become the name that indicates the electric sharpener in the world.
Thanks to its success different models with different characteristics have been developed to meet the needs of all users.
Electric sharpeners are only part of a wider range of accessories and components for chainsaws and brushcutters thanks to which Tecomec has gained leadership on the international market.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL FITTINGS Steel Combo Nipple 1 1/2" (HAPS-6)
- ITALTRIKE Italtrike Atlantic Tricycle, 14" (9024)
- OLSON PRODUCTS Yellow Card Sticky Traps (SE8MS612)
- X-JET M5 Injection Nozzle 13 (XJETM5-13K)
- TECOMEC Grinding Wheel 5/16" Chainsaw Chain Sharpening, 5-3/4" X 7/8" X 5/16", Ruby, 60 Medium Grit (01005000)
- TECOMEC Compact Professional Bench/Vise/Wall Mount Saw Chain 120V Grinder (11369000)
- TECOMEC SHARPMaster Bench/Vise Mount Saw Chain 120V Electric Grinder (11819001)
- TECOMEC Grinding Wheel 3/16" Chainsaw Chain Sharpening, 5-3/4" X 7/8" X 3/16", Pink, 60 Medium Grit (01005004)
- TECOMEC MIDI Jolly-N Bench/Vise/Wall Mount Saw Chain 120V Electric Grinder (11909008)
- TECOMEC Grinding Wheel 1/8" Chainsaw Chain Sharpening, 4-1/8" X 7/8" X 1/8", Pink, 60 Medium Grit (01005006)
- OREGON Assembled File Guide, 4.5mm (31692)
- Tecomec Chainsaw Sharpeners