Shop All Chainsaw Sharpeners
Tecomec
Grinding Wheel 1/8" Chainsaw Chain Sharpening, 5-3/4" X 7/8" X 1/8", Pink, 60 Medium Grit
Mfr # 01005003
Zoro # G904101312
$16.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With All brands of Grinders that use 5-3/4" wheel with 7/8" centering hole
- Diameter 5-3/4"
- Application 1/8" (3.2mm) Grinding wheel for sharpening 1/4", .325", and 3/8" pitch chains
- Features For less material removal and excellent finish
- Color Pink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tecomec
- MFR # 01005003
- Zoro # G904101312
- UPC # 8032706102162
- Country of Origin China
- Category Chainsaw Sharpeners
Dimensions
Diameter | 5-3/4" |
Details
Item | Grinding Wheel, 5-3/4" x 1/8" |
For Use With | All brands of Grinders that use 5-3/4" wheel with 7/8" centering hole |
Application | 1/8" (3.2mm) Grinding wheel for sharpening 1/4", .325", and 3/8" pitch chains |
Features | For less material removal and excellent finish |
Color | Pink |
Thickness | 1/8" |
Description
Tecomec 01005003 Grinding Wheel 1/8" Chainsaw Chain Sharpening, 5-3/4" X 7/8" X 1/8", Pink, 60 Medium Grit
Grinding wheel suitable for any brand with 5-3/4" (145mm wheel) and 7/8" (22.2mm) centering hole
• Sharpens 1/4", .325", and 3/8" saw chains
• Made for less material removal and excellent finish
Grit Size: 60 Medium
Hardness: Medium
Structure: Dense
Color: Pink
Abrasive: Corundum
Bond: Vitrified for corundum
• Size:
Diameter: 5-3/4"
Arbor: 7/8"
Thickness: 1/8"
• Other Specifications:
MAX RPM: 4600
MAX Operating Speed: 35 M/S
Wheel Marking: 11A60L5V86
TECOMEC - ACCESSORIES THAT MAKE THE DIFFERENCE
The complete range of sharpeners is Tecomec® 's flagship line .
A fact: “Jolly” has become the name that indicates the electric sharpener in the world.
Thanks to its success different models with different characteristics have been developed to meet the needs of all users .
Electric sharpeners are only part of a wider range of accessories and components for chainsaws and brushcutters thanks to which Tecomec has gained leadership on the international market .
Grinding wheel suitable for any brand with 5-3/4" (145mm wheel) and 7/8" (22.2mm) centering hole
• Sharpens 1/4", .325", and 3/8" saw chains
• Made for less material removal and excellent finish
Grit Size: 60 Medium
Hardness: Medium
Structure: Dense
Color: Pink
Abrasive: Corundum
Bond: Vitrified for corundum
• Size:
Diameter: 5-3/4"
Arbor: 7/8"
Thickness: 1/8"
• Other Specifications:
MAX RPM: 4600
MAX Operating Speed: 35 M/S
Wheel Marking: 11A60L5V86
TECOMEC - ACCESSORIES THAT MAKE THE DIFFERENCE
The complete range of sharpeners is Tecomec® 's flagship line .
A fact: “Jolly” has become the name that indicates the electric sharpener in the world.
Thanks to its success different models with different characteristics have been developed to meet the needs of all users .
Electric sharpeners are only part of a wider range of accessories and components for chainsaws and brushcutters thanks to which Tecomec has gained leadership on the international market .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYPRO PTO Multi-Speed Quick Connect Coupler x 15/16in (1321-0013)
- KING KOOKER Outdoor Cooker, Propane, 25" Tall (CS 14)
- LOGO BRANDS Notre Dame Navy/White Raschel Throw (190-26A-1)
- ZORO SELECT Picnic Table, 46" Dia., Green (4HUP7)
- TECOMEC Grinding Wheel 3/16" Chainsaw Chain Sharpening, 5-3/4" X 7/8" X 3/16", Pink, 60 Medium Grit (01005004)
- TECOMEC MIDI Jolly-N Bench/Vise/Wall Mount Saw Chain 120V Electric Grinder (11909008)
- TECOMEC SHARPMaster Bench/Vise Mount Saw Chain 120V Electric Grinder (11819001)
- TECOMEC Grinding Wheel 3/16" Chainsaw Chain Sharpening, 4-1/8" X 7/8" X 3/16", Pink, 60 Medium Grit (01005007)
- TECOMEC Compact Professional Bench/Vise/Wall Mount Saw Chain 120V Grinder (11369000)
- TECOMEC Deluxe Bar Mounted Saw Chain Sharpener (1147981)
- OREGON Power Match Bar (240RNDD025)
- Tecomec Chainsaws & Accessories