Shop All Boat Zincs & Anodes
Tecnoseal
Tecnoseal X8AL Shaft Anode - Aluminum - 1-3/4" Shaft Diameter
Mfr # X8AL
Zoro # G901968581
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tecnoseal
- MFR # X8AL
- Zoro # G901968581
- UPC # 8059617812461
- Country of Origin Italy
- Category Boat Zincs & Anodes
Description
Shaft Anode
Material: Aluminum
Outer Diameter: 3.20"
Inner Diameter: 1.75"
Height: 3.06"
Weight: 1.00lbs
Holes: 4
Material: Aluminum
Outer Diameter: 3.20"
Inner Diameter: 1.75"
Height: 3.06"
Weight: 1.00lbs
Holes: 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN TPMS Valve Core Short, Red, PK100 (99041)
- BOYO Dash Cam Full Hd Recorder (VTR114)
- XANTREX 25' Network Cable f/SCP Remote Panel (809-0940)
- BILT-RITE MASTEX HEALTH Large Back Car Seat, Blue, 21 Inch Height, 7 Inch Width (10-47062)
- TECNOSEAL Rudder Anode - Zinc - 5 in. Diameter (TE82041)
- TECNOSEAL R3MG Rudder Anode - Magnesium - 3-3/4" Diameter (R3MG)
- TECNOSEAL R3AL Rudder Anode - Aluminum - 3-3/4" Diameter (R3AL)
- TECNOSEAL E0 Pencil Zinc w/Brass Cap (TEC-E0-C)
- TECNOSEAL TEC-DIVERSMG Plate Anode - Magnesium (TEC-DIVERSMG)
- TECNOSEAL Anode Kit w/Hardware - Mercury Alpha 1 Gen 2 - Zinc (20801)
- BENNETT MARINE Adjustable Electric Actuator f/BOLT (BEA3000)
- Tecnoseal Boat Zincs & Anodes