Shop All Boat Zincs & Anodes
Tecnoseal
Tecnoseal X6MG Shaft Anode - Magnesium - 1-3/8" Shaft Diameter
Mfr # X6MG
Zoro # G001968474
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tecnoseal
- MFR # X6MG
- Zoro # G001968474
- UPC # 8059617812416
- Country of Origin Italy
- Category Boat Zincs & Anodes
Description
Shaft Anode
Material: Magnesium
Outer Diameter: 2.58"
Inner Diameter: 1.38"
Height: 2.62"
Weight: 0.38lbs
Holes: 4
Material: Magnesium
Outer Diameter: 2.58"
Inner Diameter: 1.38"
Height: 2.62"
Weight: 0.38lbs
Holes: 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO SAFETY GROUP LED DOT LIGHT/SNOW PLOW LIGHT LEFT & RIGHT KIT HEATED LENS 12-24V W/10FT HARNESS (EW4009)
- TECHNIDOT Tubing, DOT, Type B, 3/8" x 100', Black (DOTB06ABK)
- WIX FILTERS Indl Hydraulic Applications, W01AG322 (W01AG322)
- BUYERS PRODUCTS Hitch Plate with Pintle Mount For RAM® 3500-5500 -Bottom Channel (1809079)
- TECNOSEAL R3AL Rudder Anode - Aluminum - 3-3/4" Diameter (R3AL)
- TECNOSEAL R3 Rudder Anode - Zinc - 3-3/4" Diameter (R3)
- TECNOSEAL Anode Kit w/Hardware - Mercury Alpha 1 Gen 2 - Zinc (20801)
- TECNOSEAL Anode Kit w/Hardware - Mercury Alpha 1 Gen 2 - Magnesium (20801MG)
- TECNOSEAL X3 Shaft Anode - Zinc - 1" Shaft Diameter (X3)
- TECNOSEAL R3MG Rudder Anode - Magnesium - 3-3/4" Diameter (R3MG)
- BENNETT MARINE Electric Actuator f/BOLT (BEA2000)
- Tecnoseal Boat Zincs & Anodes