Shop All Boat Zincs & Anodes
Tecnoseal
Tecnoseal X21 Shaft Anode - Zinc - 6" Shaft Diameter
Mfr # X21
Zoro # G301968112
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tecnoseal
- MFR # X21
- Zoro # G301968112
- UPC # 8059617816223
- Country of Origin Italy
- Category Boat Zincs & Anodes
Description
Shaft Anode
Material: Zinc
Outer Diameter: 7.76"
Inner Diameter: 6"
Height: 3.504"
Weight: 12.00lbs
Holes: 4
Material: Zinc
Outer Diameter: 7.76"
Inner Diameter: 6"
Height: 3.504"
Weight: 12.00lbs
Holes: 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STINGRAY HYDROFOILS StingRay StarFire, Hydrofoil, Black (STARFIRE-1)
- RTX Alloy Wheel, Black Widow 18x8 5x120 ET35 CB74.1 Black Machined (082426)
- AGS Accufit Oil Drain Repair Plug M14x1.5 Oversize, 1 per Card (ODP-65213C)
- ATLAS GREG SMITH Small Plastic Jaw Protectors (ATEATTC-SPJP)
- TECNOSEAL R3MG Rudder Anode - Magnesium - 3-3/4" Diameter (R3MG)
- TECNOSEAL E0 Pencil Zinc w/Brass Cap (TEC-E0-C)
- TECNOSEAL Tecnoseal R2 Rudder Anode - Zinc - 2-13/16" Diameter (R2)
- TECNOSEAL Anode Kit w/Hardware - Mercury Alpha 1 Gen 2 - Zinc (20801)
- TECNOSEAL TEC-DIVERSMG Plate Anode - Magnesium (TEC-DIVERSMG)
- TECNOSEAL Anode Kit w/Hardware - Mercury Alpha 1 Gen 1 - Magnesium (20800MG)
- SUBURBAN MFG 233516 Aluminum Anode Rod for Heater (SU325302)
- Tecnoseal Boat Zincs & Anodes