Shop All Boat Zincs & Anodes
Tecnoseal
Tecnoseal X19 Shaft Anode - Zinc - 5" Shaft Diameter
Mfr # X19
Zoro # G701967951
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tecnoseal
- MFR # X19
- Zoro # G701967951
- UPC # 8059617812638
- Country of Origin Italy
- Category Boat Zincs & Anodes
Description
Shaft Anode
Material: Zinc
Outer Diameter: 6.732"
Inner Diameter: 5"
Height: 3.504"
Weight: 9.40lbs
Holes: 4
Material: Zinc
Outer Diameter: 6.732"
Inner Diameter: 5"
Height: 3.504"
Weight: 9.40lbs
Holes: 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 881, 27W, T3 1/4, 12.8V (881)
- OTC Professional Style Seal Puller (4508)
- HELIX SUSPENSION BRAKES AND STEERING Helix Suspension Brakes and Steering 186033 Mustang II Tubular Lower Control Arm Set (186033)
- GATES Serpentine V-Rib Belt K06 13/16 X 96 1/8 Roadmax Belt, 6K956Ap (6K956AP)
- TECNOSEAL R3 Rudder Anode - Zinc - 3-3/4" Diameter (R3)
- TECNOSEAL R3AL Rudder Anode - Aluminum - 3-3/4" Diameter (R3AL)
- TECNOSEAL Rudder Anode - Zinc - 5 in. Diameter (TE82041)
- TECNOSEAL Trim Tab Anode - Zinc - Yamaha 200-250 (1124)
- TECNOSEAL Magnesium Hull Plate Anode 8-3/8" x 4-1/32" x 1-1/16" (TEC-Z-406MG)
- TECNOSEAL Anode Kit w/Hardware - Mercury Alpha 1 Gen 2 - Zinc (20801)
- PRO SERIES Pro Series 1000 lbs. Zinc Plated Swivel Jack w/6" Poly Wheel (EJ10000101)
- Tecnoseal Boat Zincs & Anodes