Shop All Boat Zincs & Anodes
Tecnoseal
Tecnoseal X13 Shaft Anode - Zinc - 3" Shaft Diameter
Mfr # X13
Zoro # G401968159
product price: $68.95
/ea
$68.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tecnoseal
- MFR # X13
- Zoro # G401968159
- UPC # 8059617812560
- Country of Origin Italy
- Category Boat Zincs & Anodes
Description
Shaft Anode
Material: Zinc
Outer Diameter: 4.80"
Inner Diameter: 3"
Height: 3.77"
Weight: 6.00lbs
Holes: 4
Material: Zinc
Outer Diameter: 4.80"
Inner Diameter: 3"
Height: 3.77"
Weight: 6.00lbs
Holes: 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Torx Plus Socket Set, 11 pcs. (9605)
- MECHANIC IN A BOTTLE Mechanic In A Bottle™ Ethanol Fuel Treatment, Improver, 4 oz. (2-004-12)
- BALDWIN FILTERS Air Filter, 10-7/32 x 8-3/16 in. (PA1620)
- GROTE Round Convex Mirror, 8 In. (12183)
- TECNOSEAL Quick Zinc Propeller Nut Anode Kit f/BTQ140 Bow Thrusters (3605)
- TECNOSEAL Rudder Anode - Zinc - 5 in. Diameter (TE82041)
- TECNOSEAL Anode Kit w/Hardware - Mercury Alpha 1 Gen 2 - Magnesium (20801MG)
- TECNOSEAL Tecnoseal R1 Rudder Anode - Zinc - 1-7/8" Diameter (R1)
- TECNOSEAL X3 Shaft Anode - Zinc - 1" Shaft Diameter (X3)
- TECNOSEAL Magnesium Hull Plate Anode 8-3/8" x 4-1/32" x 1-1/16" (TEC-Z-406MG)
- SUBURBAN MFG 233516 Aluminum Anode Rod for Heater (SU325302)
- Tecnoseal Boat Zincs & Anodes