Shop All Boat Zincs & Anodes
Tecnoseal
Tecnoseal X11 Shaft Anode - Zinc - 2-1/2" Shaft Diameter
Mfr # X11
Zoro # G001967880
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tecnoseal
- MFR # X11
- Zoro # G001967880
- UPC # 8059617812522
- Country of Origin Italy
- Category Boat Zincs & Anodes
Description
Shaft Anode
Material: Zinc
Outer Diameter: 4.29"
Inner Diameter: 2.50"
Height: 4.03"
Weight: 5.32lbs
Holes: 4
Material: Zinc
Outer Diameter: 4.29"
Inner Diameter: 2.50"
Height: 4.03"
Weight: 5.32lbs
Holes: 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL OIL SEALS & BEARINGS NATIONAL SEAL & BEARING (LM67048)
- T TERRE ATV Cover Waterproof Heavy Duty Fits Most Quads, Windproof Buckle Strapping (106005)
- SEA DOG Galv Angle Mt Oarlock Socket, #580890-1 (580890-1)
- ILC Replacement For Valeo, 439007 Alternator (439007 ALTERNATOR)
- TECNOSEAL Anode Kit w/Hardware - Mercury Alpha 1 Gen 2 - Magnesium (20801MG)
- TECNOSEAL Quick Zinc Propeller Nut Anode Kit f/BTQ140 Bow Thrusters (3605)
- TECNOSEAL Tecnoseal R1 Rudder Anode - Zinc - 1-7/8" Diameter (R1)
- TECNOSEAL R4 Rudder Anode - Zinc - 5" Diameter x 5/8" Thickness (R4)
- TECNOSEAL Trim Tab Anode - Zinc - Yamaha 200-250 (1124)
- TECNOSEAL Rudder Anode - Zinc - 5 in. Diameter (TE82041)
- BENNETT MARINE T1125-20 Hydraulic Tubing - 20' Coil (T1125-20)
- Tecnoseal Boat Zincs & Anodes