Shop All Boat Zincs & Anodes
Tecnoseal
Tecnoseal Trim Tab Anode - Aluminum - Yamaha SX
Mfr # 01134SXAL
Zoro # G901967331
product price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tecnoseal
- MFR # 01134SXAL
- Zoro # G901967331
- UPC # 8059617815806
- Country of Origin Italy
- Category Boat Zincs & Anodes
Description
Trim Tab Anode
Skeg For Engines - Yamaha SX
Material: Aluminum
Length: 5.51"
Tab Height: 2.83"
Outer Diameter: 3.94"
Weight: 0.54lbs
Skeg For Engines - Yamaha SX
Material: Aluminum
Length: 5.51"
Tab Height: 2.83"
Outer Diameter: 3.94"
Weight: 0.54lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT SOLID STEP RAIL (799640)
- LIQUI MOLY High Performance Gear Oil GL4+ SAE 75W-90, 1 Liter, 20012 (20012)
- OTC Rear Brake Adjusting Tool (5072)
- GOODYEAR Collapsible Safety Triangle (GY3020)
- TECNOSEAL Tecnoseal R2 Rudder Anode - Zinc - 2-13/16" Diameter (R2)
- TECNOSEAL Anode Kit w/Hardware - Mercury Alpha 1 Gen 1 - Magnesium (20800MG)
- TECNOSEAL X3 Shaft Anode - Zinc - 1" Shaft Diameter (X3)
- TECNOSEAL X5 Shaft Anode - Zinc - 1-1/4" Shaft Diameter (X5)
- TECNOSEAL R4 Rudder Anode - Zinc - 5" Diameter x 5/8" Thickness (R4)
- TECNOSEAL Anode Kit w/Hardware - Mercury Alpha 1 Gen 2 - Magnesium (20801MG)
- BENNETT MARINE A1113 Lower Hinge (A1113)
- Tecnoseal Boat Zincs & Anodes