Shop All Boat Zincs & Anodes
Tecnoseal
Tecnoseal Trim Tab Anode - Aluminum - Yamaha DX
Mfr # 01133DXAL
Zoro # G401967367
product price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tecnoseal
- MFR # 01133DXAL
- Zoro # G401967367
- UPC # 8059617815790
- Country of Origin Italy
- Category Boat Zincs & Anodes
Description
Trim Tab Anode
Skeg For Engines - Yamaha DX
Material: Aluminum
Length: 5.51"
Tab Height: 2.83"
Outer Diameter: 3.94"
Weight: 0.54lbs
Skeg For Engines - Yamaha DX
Material: Aluminum
Length: 5.51"
Tab Height: 2.83"
Outer Diameter: 3.94"
Weight: 0.54lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALVOLINE Maxlife, Synthetic Blend, 10W-30, 1 Qt (797976)
- SUR&R Compression Fitting, 16mm Outside dia. (AC16M)
- WHITECAP IND BOAT DRAIN PLUG Turn Twist Bailer; 1 Inch Diameter; Aluminum (S-0288C)
- A & I PRODUCTS Cap, Radiator 15 PSI 4" x4" x2" (A-AT173610)
- TECNOSEAL Tecnoseal Anode Kit w/Hardware - Mercury Bravo 2-3 - Aluminum (20804AL)
- TECNOSEAL Anode Kit w/Hardware - Mercury Alpha 1 Gen 2 - Zinc (20801)
- TECNOSEAL Tecnoseal R1 Rudder Anode - Zinc - 1-7/8" Diameter (R1)
- TECNOSEAL R3 Rudder Anode - Zinc - 3-3/4" Diameter (R3)
- TECNOSEAL Rudder Anode - Zinc - 5 in. Diameter (TE82041)
- TECNOSEAL Trim Tab Anode - Zinc - Yamaha 200-250 (1124)
- TECNOSEAL Tecnoseal R2 Rudder Anode - Zinc - 2-13/16" Diameter (R2)
- Tecnoseal Boat Zincs & Anodes