Shop All Boat Zincs & Anodes
Tecnoseal
Tecnoseal Gimbal Block Anode - Aluminum
Mfr # 00806BISAL
Zoro # G901967652
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tecnoseal
- MFR # 00806BISAL
- Zoro # G901967652
- UPC # 8059617814076
- Country of Origin Italy
- Category Boat Zincs & Anodes
Description
Gimbal Block Anode
Alpha I
Material: Aluminum
Length: 3.74"
Width: 3.03"
Height: 1.54"
Weight: 0.77lbs
Alpha I
Material: Aluminum
Length: 3.74"
Width: 3.03"
Height: 1.54"
Weight: 0.77lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URO PARTS Tail Light Asse, 9159659 (9159659)
- C.E. SMITH Fender, 7 in. x 23-1/2 in. x 6-1/2 in., Round (17701G)
- SKF Grease Seals, 7410 (7410)
- KEN-TOOL Imp Ext, 3 In, Stl, 1 Pc, Lge and Sm Rollers (30110-06)
- TECNOSEAL X5 Shaft Anode - Zinc - 1-1/4" Shaft Diameter (X5)
- TECNOSEAL Rudder Anode - Zinc - 5 in. Diameter (TE82041)
- TECNOSEAL Tecnoseal R2 Rudder Anode - Zinc - 2-13/16" Diameter (R2)
- TECNOSEAL R3AL Rudder Anode - Aluminum - 3-3/4" Diameter (R3AL)
- TECNOSEAL E0 Pencil Zinc w/Brass Cap (TEC-E0-C)
- TECNOSEAL Anode Kit w/Hardware - Mercury Bravo 3 2004-Present - Magnesium (20805MG)
- MARTYR ANODES Martyr Rudder/Trim Tab Anode With Stainless Steel Allen Head (CMR04)
- Tecnoseal Boat Zincs & Anodes