Shop All Boat Zincs & Anodes
Tecnoseal
Tecnoseal Cavitation Plate Anode - Magnesium - Alpha
Mfr # 00814MG
Zoro # G401967510
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tecnoseal
- MFR # 00814MG
- Zoro # G401967510
- UPC # 8059617814144
- Country of Origin Italy
- Category Boat Zincs & Anodes
Description
Cavitation Plate Anode
Cavitation Plate - Alpha I/II
Material: Magnesium
Length: 7.40"
Width: 2.83"
Height: 0.71"
Weight: 0.39lbs
Cavitation Plate - Alpha I/II
Material: Magnesium
Length: 7.40"
Width: 2.83"
Height: 0.71"
Weight: 0.39lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 4-27/32" O.D., Spin-On Design (BF46150-O)
- FUNNEL KING Polyethylene, 1-1/4 qt., 11", 6", 3/4", Blue (32115)
- DAYTON Key (W007003-022)
- GATES Flex Fuel Regular Locking Fuel Cap, 31780Y (31780Y)
- TECNOSEAL X3 Shaft Anode - Zinc - 1" Shaft Diameter (X3)
- TECNOSEAL R3 Rudder Anode - Zinc - 3-3/4" Diameter (R3)
- TECNOSEAL E0 Pencil Zinc w/Brass Cap (TEC-E0-C)
- TECNOSEAL Tecnoseal R1 Rudder Anode - Zinc - 1-7/8" Diameter (R1)
- TECNOSEAL Tecnoseal R2 Rudder Anode - Zinc - 2-13/16" Diameter (R2)
- TECNOSEAL R4 Rudder Anode - Zinc - 5" Diameter x 5/8" Thickness (R4)
- BENNETT MARINE BOLT 24x12 Electric Trim Tab System - Control Switch Required (BOLT2412)
- Tecnoseal Boat Zincs & Anodes