No Product Image Available
Tecnoseal

Aluminum Yamaha Bar Anode Engine Bracket


product price: $16.29
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Aluminum Yamaha Bar Anode For Engine Bracket This Aluminum Yamaha Bar Anode, is designed for the engine bracket of Yamaha 200-300 HP motors. Sometimes called insacrificial anodes,in because the bar absorbs corrosion before it reaches other metallic parts of the boat. Features: Designed for 200-300 HP Yamaha motors Meant for saltwater or brackish-water boat use Boat type: Motorboat with outboard Specific: Outboard Specifications: Material: Aluminum Weight: lbs 0.57 / kg 0.26 Dimensions: l: inch 7.91in / mm 201 a: inch 1.85in / mm 47 c: inch 0.25in x 0.43in / mm 6.5 x 11 h: inch 0.67in / mm 17 i: inch 7.09in / mm 180 *Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.