Shop All Manual Lifting Magnets & Vacuum Cups
Tecnomagnete
Lifting Magnet, 660 lb. Cap, 9-7/8 in. L
Mfr # MAXX TG 300
Zoro # G8965047
product price: $1,467.99
/ea
Free Shipping & Returns
$1,467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Rated Flat Capacity 660 lb
- Magnet Activation Locking On/Off Handle
- Overall Height 7 1/2 in
- Magnet Length 9-7/8 in
- Overall Length 9 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tecnomagnete
- MFR # MAXX TG 300
- Zoro # G8965047
- Country of Origin Italy
- Category Manual Lifting Magnets & Vacuum Cups
Dimensions
Overall Height | 7 1/2 in |
Magnet Length | 9-7/8 in |
Overall Length | 9 7/8 in |
Magnet Width | 4 in |
Overall Width | 4 in |
Handle Length | 6-3/4 in |
Magnet Height | 7-1/2 in |
Overall Size | 9 7/8 in x 4 in |
Magnet Surface Size | 9 7/8 in x 4 in |
Details
Item | Lifting Magnet |
Max. Rated Flat Capacity | 660 lb |
Magnet Activation | Locking On/Off Handle |
Max. Heat Resistant Temp. | 176 Degrees F |
Magnet Material | Neodymium |
Features | 5 yr Manufacturer Warranty |
Max. Rated Round Capacity | 220 lb |
Series | MaxX |
Product Type | Lift Magnet |
(hidden) series builder | MAXX TG 300 TECNOMAGNETE |
Flat Capacity | Up to 1,000 lb Flat Capacity |
Maximum Flat Load Capacity | 660 lb |
Maximum Round Load Capacity | 220 lb |
Activation Mechanism | On/Off Handle |
Maximum Operating Temperature | 176 Degrees F |
Description
Lifting Magnet, Maximum Flat Load Capacity 660 lb, Maximum Round Load Capacity 220 lb, Activation Mechanism On/Off Handle, Magnet Length 9 7/8 in, Magnet Width 4 in, Magnet Height 7 1/2 in, Overall Length 9 7/8 in, Overall Width 4 in, Overall Height 7 1/2 in, Handle Length 6 3/4 in, Maximum Operating Temperature 176 Degrees F, Magnet Material Neodymium, Features 5 yr Manufacturer Warranty
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARPER TRUCKS General Purpose Hand Truck, 900 lb. (32T57)
- ZORO SELECT Gen. Purpse Dolly, Flush, 30inLx18inW, Red (35YM01)
- ZORO SELECT Plate Caster Mount, 1 x 1, 3/16 in., PK5 (KITSXS70001G)
- MIDWEST FASTENER 1/4" x 5-1/4" Zinc Plated Steel Eye-Eye Turnbuckle 10PK (52350)
- TECNOMAGNETE Lifting Magnet, 1100 lb. Cap, 9-7/8 in. L (MAXX500)
- TECNOMAGNETE Lifting Magnet, 2200 lb. Cap, 13-1/2 in. L (MAXX1000)
- TECNOMAGNETE Lifting Magnet, 550 lb. Cap, 7-1/2 in. L (MAXX250)
- TECNOMAGNETE Lifting Magnet, 330 lb. Cap, 7-1/2 in. L (MAXX TG 150)
- ZORO SELECT Handle Magnet, Bipolar, 50 Lb (3DYD6)
- ECLIPSE MAGNETICS Electromagnet 230mA current / 126.8 lbs pull to hold (M52174/24VDC)
- ZORO SELECT Suction Cup Lifter, 8 in Cup Diameter (55JG34)
- Tecnomagnete Manual Lifting Magnets & Vacuum Cups