Shop All Manual Lifting Magnets & Vacuum Cups
Tecnomagnete
Lifting Magnet, 2200 lb. Cap, 13-1/2 in. L
Mfr # MAXX1000
Zoro # G8964995
product price: $2,435.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,435.99
Free 30-Day Returns
Key Features
- Max. Rated Flat Capacity 2200 lb
- Magnet Activation Locking On/Off Handle
- Overall Height 8 1/2 in
- Magnet Length 13-1/2 in
- Overall Length 13 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tecnomagnete
- MFR # MAXX1000
- Zoro # G8964995
- UPC # 4260482530051
- Country of Origin Italy
- Category Manual Lifting Magnets & Vacuum Cups
Dimensions
Overall Height | 8 1/2 in |
Magnet Length | 13-1/2 in |
Overall Length | 13 1/2 in |
Magnet Width | 5 1/4 in |
Overall Width | 5.25 in |
Magnet Height | 8-1/2 in |
Handle Length | 9-1/2 in |
Overall Size | 13 1/2 in x 5 1/4 in |
Magnet Surface Size | 13 1/2 in x 5 1/4 in |
Details
Max. Rated Flat Capacity | 2200 lb |
Item | Lifting Magnet |
Magnet Activation | Locking On/Off Handle |
Max. Rated Round Capacity | 880 lb |
Features | 5 yr Manufacturer Warranty |
Magnet Material | Neodymium |
Max. Heat Resistant Temp. | 176 Degrees F |
Series | MaxX |
(hidden) series builder | MAXX1000 TECNOMAGNETE |
Flat Capacity | Up to 5,000 lb Flat Capacity |
Product Type | Lift Magnet |
Maximum Flat Load Capacity | 2,200 lb |
Maximum Round Load Capacity | 880 lb |
Maximum Operating Temperature | 176 Degrees F |
Activation Mechanism | On/Off Handle |
Description
Lifting Magnet, Maximum Flat Load Capacity 2,200 lb, Maximum Round Load Capacity 880 lb, Activation Mechanism On/Off Handle, Magnet Length 13 1/2 in, Magnet Width 5 1/4 in, Magnet Height 8 1/2 in, Overall Length 13 1/2 in, Overall Width 5 1/4 in, Overall Height 8 1/2 in, Handle Length 9 1/2 in, Maximum Operating Temperature 176 Degrees F, Magnet Material Neodymium, Features 5 yr Manufacturer Warranty
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Safe T Ladder Extension, 40 in. Height, PK2 (10800)
- ZORO SELECT NSF-Listed Plate Caster, 770 lb. Ld Rating, Roller (P21S-URP060R-14)
- ZORO SELECT Caster Wheel, Ductile Iron, 6 in., 6000 lb. (P-D-060X030/100R)
- CASTERHQ Ever-Roll 10"x3" Rigid Caster, 280lbs Capacity (CBER10RC)
- TECNOMAGNETE Lifting Magnet, 330 lb. Cap, 7-1/2 in. L (MAXX TG 150)
- TECNOMAGNETE Lifting Magnet, 550 lb. Cap, 7-1/2 in. L (MAXX250)
- TECNOMAGNETE Lifting Magnet, 1100 lb. Cap, 9-7/8 in. L (MAXX500)
- SG TOOL AID 6" Rubber Suction Cup (81810)
- SG TOOL AID Lever Single Suction Cup (87360)
- MAG-MATE Cup Magnet w/Black Zip Tie Holder, PK6 (MX1000ZIP1PK06)
- ALLEGRO INDUSTRIES Magnet (Lift Weight: 660 lbs. Flat Items (9401-28)
- Tecnomagnete Manual Lifting Magnets & Vacuum Cups