Shop All Tool Balancer
Tecna
Zero Gravity Tool Balancer, 98" Stroke, 354-397 lb Capacity
Mfr # 9426
Zoro # G806110511
Free Shipping & Returns
$3,639.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Tool Weighing 354 to 397 lb
- Cable Length 98"
- Reel Weight 95.2 lb
- Housing Material Aluminum
- Cable Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tecna
- MFR # 9426
- Zoro # G806110511
- Country of Origin Italy
- Category Tool Balancer
Dimensions
Cable Length | 98" |
Details
Item | Tool Balancer |
For Tool Weighing | 354 to 397 lb |
Reel Weight | 95.2 lb |
Housing Material | Aluminum |
Cable Material | Stainless Steel |
Description
Tecna Tool Balancers help avoid damages to equipment such as tools, hoses and cables. They are essential in eliminating operator fatigue and injuries, increasing productivity and improving quality of production.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 12in. DBL BEVEL COMPOUND MIT RE SAW (DW716)
- DEWALT Router, Corded, 3 hp (DWE625)
- KNIPEX Water Pump Pliers Sets, 5 pc Cobra Set (00 19 55 S5)
- WESTWARD 12 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (2FGN9)
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 44.1-55.1 lb Capacity (9363)
- TECNA Tool Balancer, 63" Stroke, 2.20-4.41 lb Capacity (9312)
- TECNA Tool Balancer, 98" Stroke, 8.82-13.2 lb Capacity (9337)
- TECNA Tool Balancer, 98" Stroke, 17.6-22.0 lb Capacity (9339)
- TECNA Tool Balancer, 79" Stroke, 4.41-8.82 lb Capacity (9321)
- TECNA Tool Balancer, 79" Stroke, 13.2-17.6 lb Capacity (9323)
- HUBBELL Tool Balancer, 20.0-33.0 lb. Capacity (BH-15)
- Tecna Tool Balancer