Tecna

Zero Gravity Tool Balancer, 98" Stroke, 309-353 lb Capacity


product price: $3,410.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • For Tool Weighing 309 to 353 lb
  • Cable Length 98"
  • Reel Weight 90.2 lb
  • Housing Material Aluminum
  • Cable Material Stainless Steel
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Cable Length 98"

Details

Item Tool Balancer
For Tool Weighing 309 to 353 lb
Reel Weight 90.2 lb
Housing Material Aluminum
Cable Material Stainless Steel

Description

Tecna Tool Balancers help avoid damages to equipment such as tools, hoses and cables. They are essential in eliminating operator fatigue and injuries, increasing productivity and improving quality of production.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.