Shop All Tool Balancer
Tecna
Zero Gravity Tool Balancer, 79" Stroke, 22.0-30.9 lb Capacity
Mfr # 9356
Zoro # G506110514
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Tool Weighing 22.0 to 30.9 lb
- Cable Length 79"
- Reel Weight 12.6 lb
- Cable Material Stainless Steel
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tecna
- MFR # 9356
- Zoro # G506110514
- Country of Origin Italy
- Category Tool Balancer
Dimensions
Cable Length | 79" |
Details
Item | Tool Balancer |
For Tool Weighing | 22.0 to 30.9 lb |
Reel Weight | 12.6 lb |
Cable Material | Stainless Steel |
Housing Material | Aluminum |
Description
Tecna Tool Balancers help avoid damages to equipment such as tools, hoses and cables. They are essential in eliminating operator fatigue and injuries, increasing productivity and improving quality of production.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA SAE L-Shape Hex Key, 1/2" Tip Size (13664)
- CLEVELAND Chucking Reamer, 3/4" Size, HSS, Straight (C26615)
- GREY PNEUMATIC SKT SET 1/4" DR 9 PC DEEP MAG SAE IM (GP9709DG)
- J.W. WINCO GN352.1-51-19-3/8X16-55 Rubber Bumper Threaded Stud (352.1-51-19-3/8-55)
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 30.9-39.7 lb Capacity (9357.F)
- TECNA Tool Balancer, 79" Stroke, 4.41-8.82 lb Capacity (9321)
- TECNA Tool Balancer, 63" Stroke, 0.44-1.10 lb Capacity (9300)
- TECNA Tool Balancer, 79" Stroke, 13.2-17.6 lb Capacity (9323)
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 44.1-55.1 lb Capacity (9363)
- TECNA Tool Balancer, 63" Stroke, 2.20-4.41 lb Capacity (9312)
- PACKERS KROMER Tool Retractor, 4.4-11Lb (7221-01)
- Tecna Tool Balancer