Shop All Tool Balancer
Tecna
Zero Gravity Tool Balancer, 79" Stroke, 15.4-22.0 lb Capacity
Mfr # 9355.F
Zoro # G606110452
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Tool Weighing 15.4 to 22.0 lb
- Cable Length 79"
- Reel Weight 11.7 lb
- Cable Material Stainless Steel
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tecna
- MFR # 9355.F
- Zoro # G606110452
- Country of Origin Italy
- Category Tool Balancer
Dimensions
Cable Length | 79" |
Details
Item | Tool Balancer |
For Tool Weighing | 15.4 to 22.0 lb |
Reel Weight | 11.7 lb |
Cable Material | Stainless Steel |
Housing Material | Aluminum |
Includes | Friction Break |
Description
Tecna Tool Balancers help avoid damages to equipment such as tools, hoses and cables. They are essential in eliminating operator fatigue and injuries, increasing productivity and improving quality of production.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 12mm (BH 12MM)
- BON TOOL Bon 15-433 Wizardsquareueegee, 22" (15-433)
- KIPP Cam Lever, Stainless Steel Electropolished, Size: 9, 8-32X15, A=36, 2, B=14, 4, Comp: Stainless Steel (K0645.95120AEX15)
- WRIGHT TOOL Socket 1/2" Drive 8 Point Deep Impact So (4786)
- TECNA Tool Balancer, 98" Stroke, 22.0-30.9 lb Capacity (9340)
- TECNA Tool Balancer, 63" Stroke, 0.88-1.76 lb Capacity (9301)
- TECNA Tool Balancer, 79" Stroke, 8.82-13.2 lb Capacity (9322)
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 39.7-48.5 lb Capacity (9358)
- TECNA Tool Balancer, 98" Stroke, 8.82-13.2 lb Capacity (9347)
- TECNA Tool Balancer, 98" Stroke, 17.6-22.0 lb Capacity (9349)
- PACKERS KROMER Tool Balancer, 99-132 lbs, 6.5 ft, Alum (7241-4)
- Tecna Tool Balancer